![tab31013](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970494.jpg?preset=medium)
ABB 31013 4/0AWG-300kcmil LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® One-hole copper lug. Easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection. For use with code copper conductor (600V).
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 4/0 AWG - 300 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 1/2 in | Tongue Size | 1-1/2 in L x 1-3/16 in W x 5/16 in T |
Voltage Rating | 600 V | Mounting Hole Size | 1/2 in |
Dimensions | 2-3/4 in L x 1-17/32 in H | Includes | Hex Socket Screw |
Standards | UL 9809 Listed, CSA Certified | Application | For Copper Conductors |
UPC | 786210310138 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 3600 - UNIT - 3600 |