
HUBBELL YA27L2TC38 LUG COMPRESS 3/0 CU- 3/8IN 2H SHORT BARREL
Description
Copper Compression Lug, 2 Hole w/ Inspection Window, 3/0 AWG, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Mechanical Lug | Type | Standard Barrel, Tin-Plated |
Conductor Size | 3/0 AWG | Material | Copper |
Voltage Rating | 35000 V | Finish | Tin-Plated |
Color | Orange | Dimensions | 3.3 in OAL |
Standards | UL 486A/486B | Application | Code Conductor Applications |
UPC | 781810521038 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |