
ABB CULL4-14 Blackburn® Mechanical Grounding Lug 14-4 AWG Copper
Description
Copper lay-In lug connectors. Ideal for swimming pool grounding applications. Carries DB marking for direct burial. Open-faced design enables installer to quickly lay-in grounding conductor as jumper to multiple conduits with no break in ground conductor.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Grounding Lug | Type | Lay-In |
Conductor Type | Copper | Conductor Size | 14-4 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Series | CULL | Bolt Size | 0.22 in |
Temperature Rating | 90 °C | Dimensions | 1.07 in L x 0.38 in W x 0.78 in H |
Standards | UL File Number E9809, CSA Certified, RoHS Compliant | Application | For Swimming Pool Grounding Applications |
UPC | 783786499724 |
Packages
25 - UNIT - (25) |