BURNDY BIBS3506 10AWG-350 kcmil 6-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 6 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBS, Multi-Port, One Side, 1-Level |
Voltage Rating | 600 V | Number of Ports | 6 |
Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250, 350 kcmil | Material | Plastisol Insulation |
Connection Type | Screw | Stud Size | 5/16 in |
Dimensions | 5.86 in L x 2.32 in W x 2-1/2 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Indoor use, Copper or Stranded Aluminum | UPC | 781810133514 |
Packages
1 - UNIT - 1 | 42 - UNIT - 42 |