
ILSCO #4-#14 2-Port NIMBUS Insulated Multi-Tap Connector
Description
Nimbus Insulated Multi-Tap Connector, Dual Sided Entry, Mechanical connection, Dual Rated, Aluminum material, Tin plated connector, UL 486A/B Listed, C22.2 No. 65-03, Copper/Aluminum Primary Conductor 4 Str - 14 Str and 10 Sol - 14 Sol, Contains DE-OX®, 2 conductors, 2 ports/wireways, Plastisol insulation, Drive Type Main 1/8 Internal Hex, rated for 600 V, primary color Black, 1 poles,
Specifications
Brand Name | Ilsco | Sub Brand | Nimbus® |
Item Name | Multi-Tap Connector | Type | Two Side |
Voltage Rating | 600 V | Number of Ports | 2 |
Number of Conductors | 2 | Conductor Size | 14-10 AWG Solid, 14-14 AWG Stranded |
Material | Aluminum, Plastisol Insulation | Color/Finish | Black/Tin Plated |
Conductor Type | Aluminum/Copper | Connection Type | Mechanical |
Temperature Rating | 90 °C | Standards | CSA File Number LR-29601, UL 453G, 486A/B File Number E6207, UL/cULus Listed |
Application | Insulated Multi-Tap Connector, Dual Sided Entry | UPC | 783669077100 |
Packages
12 - UNIT - (12) |