
ABB AMTSR350 350kcmil-6 Str. AMT Aluminum Splice
Description
AMT Aluminum Splice, PVC Insulation, Ultraviolet Resistant, Wire Range 350 kcmil - 6 Str, Length 4.56 Inches, Width 1.37 Inches, Height 2.12 Inches, Hex Size 5/16 Inch.FEATURES:- PVC Insulation eliminates insulation failures and reduces outage costs.- Removable port and screw plugs.- Compact design provides space efficiencies.- All cable entry are equipped with an anti-oxidation compound.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Multi-Tap Connector | Type | Ultraviolet Resistant |
Voltage Rating | 600 V | Conductor Size | 350 kcmil - 6 AWG Stranded |
Material | Aluminum, PVC Insulation | Color/Finish | Black |
Conductor Type | Copper or Aluminum | Dimensions | 4.56 in L x 1.37 in W x 2.12 in H |
Temperature Rating | 90 °C | Standards | UL File Number E9809, CSA 6591 |
UPC | 783786259304 |
Packages
25 - UNIT - (25) |