BURNDY BIBS2503 10AWG-250 kcmil 3-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | 1-Sided Entry, Multi-Port |
Voltage Rating | 600 V | Number of Ports | 3 |
Conductor Size | 10 AWG - 250 kcmil Stranded | Material | Plastisol Insulation |
Color/Finish | Clear | Series/Model | BIBS |
Conductor Type | Aluminum/Copper | Connection Type | Multi Tap |
Stud Size | 5/16 in | Dimensions | 2.97 in L x 2.07 in W x 2.13 in H |
Temperature Rating | 194 °F | Standards | UL 486A-486B, CSA Certified, RoHS Compliant |
Application | For Indoor use | UPC | 781810223994 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |