Abbotsford
tabamtt250

ABB AMTT250 SPLICE OFFSET PVCINSUL 2PORT 250-10

Price $78.5048 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTT250

Description

AMT Splice Offset, 2-Port, PVC Insulated, Wire Range 250 kcmil-10 Str, Length 2.12 Inches, Width 2.63 Inches, Height 2.13 Inches, Hex Size 5/16

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 degrees C Standards UL E9809, CSA 6591
UPC 783786259236

Packages

25 - UNIT - (25)
Customers who bought this item also bought