
BURNDY YHO2 6-1/0AWG 3-1/0R 6-2T Burndy® Loktap™ Compression Line Tap Connector
Description
Wide Range, universal figure H shaped aluminum connector. Massive aluminum design minimizes effects of galvanic corrosion. Pre-filled with PENETROX and strip sealed to limit oxide growth and increase the life of the connection,1.12 H,1.50 L,.64 W.
Specifications
Brand Name | Burndy | Sub Brand | Loktap™ |
Item Name | H-Tap Compression Connector | Type | YHO |
Run Conductor Size | 2/0, 1/0, 2, 1, 3.3, 3 AWG Run | Tap Conductor Size | 0.162 - 0.26 in |
Material | Aluminum | Finish | Unplated |
Length | 1.69 in | Width | 1.12 in |
Height | 0.64 in | Standards | CSA Certified, RoHS Compliant |
Application | For Copper, Aluminum or ACSR and Compact Conductors | UPC | 781810139035 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |