Abbotsford
tab20h

ABB 20H Blackburn® Split-Bolt Connector

Price $26.8705 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:20H

Description

Blackburn® high strength split-bolt connector for copper to copper connections. Bolt and nut of high strength corrosion-resistant bronze alloy and pressure bar is copper.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Split-Bolt
Material Bronze Alloy Color Metallic
Standards UL File Number E9809 Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200153

Packages

1 - UNIT - 1 25 - UNIT = 25 150 - UNIT - 150
Customers who bought this item also bought