
ABB 2-1/2 inch Blackburn Cover Compression
Description
Blackburn® type C-compression connectors cover suits all D die taps, 2-1/2 inch long or less. Hinged polyethylene cover installs easily, quickly, less expensive than taping. For use with copper conductors, specially designed for industrial and building applications.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Cinch Cover | Material | Polypropylene |
Type | Insulating | Color/Finish | Black |
Dimensions | 5 in L x 1.45 in W x 1.8 in H | For Use With | O-Die Connectors up to 2-1/2 in Long |
Application | Connector Cover | UPC | 786210296234 |
Packages
100 - UNIT - (100) | 4800 - UNIT - 4800 |