![mmmswd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11593425.jpg?preset=medium)
3M CANADA Wire O.D. 0.09 inch-0.31 inch 3M ScotchCode Wire Marker Write-On Dispenser
Description
3M™ ScotchCode™ Wire Marker Write-On Dispenser SWD comes with one roll of SWD-R tape and one 3M™ ScotchCode™ Marker Pen SMP. It includes 250 labels per roll. The marker is 0.75 x 1.375 inches (19 mm x 35 mm), with a write-on area of 0.75 x 0.312 inches (19 mm x 8 mm). It is recommended for wire with an outer diameter of 0.09 to 0.31 inches (2 mm x 8 mm).
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Tape Dispenser with Pen | Type | Write On |
Width | 8 mm | Mounting Type | Pressure Sensitive Adhesive |
Material | Plastic | Color | White |
Includes | 3/4 x 1-3/8 in Markers | Application | For Wire Marking |
UPC | 054007119548 |
Packages
1 - UNIT - 1 |