Abbotsford
idi44103

IDEAL INDUSTRIES 44-103 Wire Marker Booklets, Legend: 1-45 (10 each)

Price $21.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-103

Description

Wire marker booklet with plastic-impregnated cloth construction for long-lasting durability. Convenient pocket-size, resists abrasion, moisture, dirt and oil. Perforated 1/4 in x 1-1/2 in. markers can be separated into half-length sizes. Non-smear black legend ensures high visibility. Self-sticking on wire and cable. For applications above or below ground.


Convenient pocket-size booklets

Plastic, cloth construction for long-lasting durability

Resist abrasion, moisture, dirt and oil

Perforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizes

Non-smear black legend

Self-sticking on wire and cable

For applications above or below ground

Temperature Range: -40°F to 180°F (-40°C to 82°C)

Adhesion: 45 oz./in. width ultimate

Specifications

Brand Name Ideal Item Name Wire Marker Book
Type Self-Sticking, Pocket-Size, Numbers Legend 1 - 45
Legend Color Non-Smear Black Background Color White
Material Plastic Impregnated Cloth Number of Markers 100
Markers Per Card/Sheet 10 Marker Height 1-1/2 in
Marker Width 1/4 in Adhesive Type Pressure Sensitive Adhesive
Temperature Rating -40 to 180 °F Standards RoHS Compliant
Application For Applications Above or Below Ground UPC 783250441037

Packages

5 - UNIT - (5)
Customers who bought this item also bought