![tabwm4690](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/358891093.jpg?preset=medium)
ABB EZ-Code inch 46-90 inch Pocket Pack Wire Marker, 10 Markers Each
Description
VINYL CLOTH; LEGEND 46 TO 90; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND (10) 46 TO 90; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Number |
Legend | 46 - 90 | Background Color | White |
Material | Vinyl | Marker Width | 5 mm |
Adhesive Type | Pressure Sensitive | UPC | 786210806082 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 | 6480 - UNIT = 6480 |