
ABB EZ-Code inchA, B, C inch Pocket Pack Wire Marker, 150 Markers Each
Description
VINYL CLOTH; LEGEND A, B, C; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND (150) A, B, C; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Letter |
Legend | A, B, C | Material | Vinyl Cloth |
Number of Markers | 150 | Marker Height | 5 in |
Marker Width | 3 in | Adhesive Type | Pressure Sensitive |
UPC | 786210806112 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 |