
CAP PRODUCTS 3/4 inch x 6 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Sub Brand | E-Z Pull |
Item Name | Rigid Conduit Nipple | Type | Duplex Coated |
Trade Size | 3/4 in | Connection | Threaded |
Length | 6 in | Diameter | 1.38 in ID x 1.51 in OD |
Wall Thickness | .065 IN | Material | Steel |
Finish | Hot Dip Galvanized | For Use With | 21 mm dia Nominal Tube |
Standards | ANSI C80.1, CSA C22.2 Number 83.1 | Application | For Fast Wire Pulling |
UPC | 623905000342 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |