Abbotsford
Final sale
bram1871342

W H BRADY 0.335 inch x 1.015 inch BMP51/BMP53 Label Maker Cartridge

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M-187-1-342

Description

Bmp51/bmp53 Label Maker Cartridge

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Type Heat Shrink Tubing Material Polyolefin
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized Application Cable & Wire Marking; Panel Labeling
UPC 754473082918

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $128.42 / EA
Quantity EA