
ABB 2RBS14X Sta-Kon® Heat-Shrinkable Polyolefin Butt Splice Connector, Blue
Description
Sta-Kon® butt splice connector constructed from copper with electro-tin plated finish, heat-shrinkable polyolefin insulation and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Heat Shrink Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 16-14 AWG | Overall Length | 1-1/2 in |
Type | Heat Shrinkable Butt Splice | Contact Material | Copper |
Color | Blue | Finish | Electro-Tin Plated |
Temperature Rating | 150 °C | UPC | 786210703275 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 500 - UNIT = 500 |