
ABB 2RCS10X Sta-Kon® Heat-Shrinkable Polyolefin Butt Splice Connector, Yellow
Description
Sta-Kon® butt splice connector constructed from copper with electro-tin plated finish, heat-shrinkable polyolefin insulation and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 12-10 AWG | Type | Heat Shrink |
Contact Material | Copper | Color | Yellow |
Finish | Electro-Tin Plated | Temperature Rating | 150 °C |
UPC | 786210703282 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 125 - UNIT = 125 |