
BURNDY SP10 12-10AWG Burndy Butt Splice Copper, Yellow
Description
Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylink™ |
Item Name | Insulated Butt Splice Connector | Size | 1.23 in |
Voltage Rating | 600 V | Conductor Size | 12-10 AWG |
Overall Length | 31 mm | Type | Insulated |
Series/Model | SP Series, UL Model | Strip Length | 21/64 in |
Contact Material | Electrolytic Copper | Insulating Material | PVC |
Connection Type | Seamless Butt Splice | Insulation Outside Diameter Range | 0.26 in |
Color | Yellow | Finish | Electro-Tin Plated |
Temperature Rating | 105 °C | For Use With | Round, Solid Core and Stranded Conductors |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Accommodating a Broad Range of 600 V Cables |
UPC | 781810710012 |
Packages
40 - UNIT - (40) |