
ABB 1.13 inch Sta-Kon Expanded Insulated Vinyl Butt Splice Connector, Red
Description
Butt splice, vinyl-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 22-18 AWG | Type | Expanded |
Series/Model | Standard Version | Contact Material | Copper |
Insulating Material | Vinyl | Color | Red |
Finish | Electro-Tin Plated | Temperature Rating | 105 °C |
Standards | UL File Number E9809 | UPC | 786210817972 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10K - UNIT - 10000 |