
ABB RCC217-250 Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, 12-10AWG, Yellow
Description
Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 12-10 AWG | Type | Expanded |
Series/Model | UL Model | Contact Material | Copper |
Insulating Material | PVC | Color | Yellow |
Finish | Electro-Tin Plated | Temperature Rating | 105 °C |
Standards | UL File Number E9809 | UPC | 786210820545 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |