
ABB TV10-18-BS Catamount Insulated Vinyl Butt Splice Kit, Red/Blue/Yellow
Description
CATAMOUNT® Vinyl insulated butt splice kit.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Insulated Butt Splice Kit | Voltage Rating | 600 V |
Conductor Size | 12-10 AWG | Type | Short Sleeve |
Series/Model | Standard Version | Barrel Type | Brazed Seam |
Contact Material | Copper | Insulating Material | Vinyl |
Connection Type | Parallel | Color | Red/Blue/Yellow |
Finish | Electro-Tin Plated | Temperature Rating | 75 °C |
Standards | UL File Number E9809 | UPC | 728494144054 |
Packages
5 - UNIT = (5) | 60 - UNIT = 60 |