![burys6ca1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799359.jpg?preset=medium)
BURNDY YS6CA1 6AWG Burndy® HYLINK™ Splice Compression Aluminium, Grey
Description
Aluminum Compression Splice, 6 AWG, 7/8" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice Connector | Type | Bell End, Long Barrel |
Conductor Size | 6 AWG Stranded | Length | 1.7 in |
Material | Aluminum | Connector Type | Compression |
Voltage Rating | 35000 V | Temperature Rating | 194 °C |
Finish | Tin-Plated | Color | Black |
Standards | UL 486A, UL 486B Listed | Application | For Use on All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations |
UPC | 781810756805 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |