×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54508

ABB 54508 Color-Keyed® Copper Two-Way Splice - Short Barrel, Green 37

Price $15.8720 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54508

Description

Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 1 AWG Type 2 Way
Series/Model Standard Version Contact Material Copper
Color Green Finish Tin Plated
Standards UL File Number E9809 UPC 786210545080

Packages

1 - UNIT - 1 20 - UNIT = 20 200 - UNIT = 200 5040 - UNIT = 50400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok