
BURNDY YP25U25 2/0-2/0AWG Burndy CRIMPIT Line Tap Connector, Copper Aluminum
Description
Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:2/0,3/0.
Specifications
Brand Name | Burndy | Sub Brand | Cabelok Crimpit™ |
Item Name | Crimp Connector with Adjustable Overhanging Spacer | Type | YP-U |
Conductor Size | 2/0, 3/0, 1, 1/0 AWG Run | Material | Aluminum |
Overall Length | 1.69 in | Series/Model | YP-U |
Standards | CSA Certified, RoHS Compliant | Application | For Copper, Aluminum or ACSR Conductors |
UPC | 781810130322 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |