![burpq14r258b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932718.jpg?preset=medium)
HUBBELL PQ14R258B* LUG TERM COMPRESS#16-14 FEMALE
Description
Disconnect female terminal of tin-plated with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.
Specifications
Brand Name | Burndy | Sub Brand | Fingrip™ |
Item Name | Terminal Female Disconnect | Conductor Size | 16-14 AWG |
Tab Size | 1/4 in W x 0.032 in T | Insulation Material | Vinyl |
Material | Brass | Finish | Tin Plated |
Series | PQ | Color | Blue Sleeve |
UPC | 781810026861 |
Packages
1 - UNIT - 1 |