![burqp10f25x03b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152965021.jpg?preset=medium)
BURNDY QP10F25X03B 10-12AWG Female Disconnect Terminal, Brass
Description
Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Insulated Female Disconnect Terminal | Type | Female Disconnect |
Conductor Size | 12-10 AWG | Tab Size | 1/4 x 0.03 in |
Width | 6 mm | Insulation Material | PVC |
Material | Brass | UPC | 781810292891 |
Packages
50 - UNIT - (50) | 500 - UNIT - 500 |