Abbotsford
burqp18f18x02d

HUBBELL QP18F18X02D QP18F18X02D

Price $1.2042 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QP18F18X02D

Description

Vinyl Female Quick Disconnect For 22 - 18 AWG (.19 x .02).

Specifications

Brand Name Burndy Sub Brand Fingrip™
Type E1 Plus Solid State Relay Conductor Size 18 AWG
Width 5 mm Voltage Rating 600 V
Material Brass Finish Tin Plated
Length 0.79 in Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810293171

Packages

100 - UNIT - (100)
Customers who bought this item also bought