
ABB 0.96 inch Sta-Kon Vinyl Insulated Female - 250 Series Disconnect, Red
Description
STA-KON® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Vinyl Insulated Female Disconnect |
Conductor Size | 22-18 AWG | Tab Size | 4.8 x 0.8 mm |
Insulation Material | Vinyl | Material | Brass |
Finish | Electro-Tin Plated | Color | Red |
Barrel Type | Brazed Seam, Serrated | Temperature Rating | 105 degrees C |
Standards | UL File Number E66716 | UPC | 786210817033 |
Packages
1000 - UNIT - (1000) | 10K - UNIT - 10000 |