
ABB MTV18-8F 22-18AWG #8 Stud Marrette® Insulated Fork Terminal, Vinyl
Description
Terminal fork.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 22-16 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Red | For Use With | Round Conductors |
UPC | 067396012307 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 1000 - UNIT = 1000 |