
ABB RC10-8F Sta-Kon® Nylon Insulated Fork Terminal - #8 stud, Yellow
Description
STA-KON® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Color | Yellow |
Standards | UL File Number E9809 | UPC | 786210804354 |
Packages
50 - UNIT = (50) | 250 - UNIT = 250 |