
ABB RC10-10 Sta-Kon® Nylon Insulated Ring Terminal - #10 stud, Yellow
Description
STA-KON® nylon-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Temperature Rating | 105 degrees C |
Width | 4.69 in | Standards | UL File Number E9809 |
UPC | 786210804385 |
Packages
50 - UNIT - (50) | 250 - UNIT - 250 |