
ILSCO CANADA ACMN-4/0 AL CMP 4/0 T CULUS PIGTAIL
Description
Aluminum Compression Pigtail Adaptor Conductor size 4/0, Tin Plated, cULus.
Specifications
Brand Name | Ilsco | Item Name | Compression Pigtail Adapter |
Voltage Rating | 600 V | Conductor Size | 4/0 AWG |
Pin Size | 0.42 in dia x 1.22 in L | Insulation Material | Aluminum |
Color | White | Finish | Tin-Plated |
Barrel Type | Chamfered | Temperature Rating | 90 °C |
Standards | cULus Listed | UPC | 783669021363 |
Packages
1 - UNIT - 1 |