
ABB RC55PT Sta-Kon® Pin Terminal, Yellow
Description
STA-KON® Vinyl insulated pin terminal. Provide an easy and effective way to terminate stranded wire into European/metric style terminal blocks. Designed to prevent shorting, wire strand loss and/or wire pullout resulting from improper termination of stranded wire. Designed to meet emerging global standards which require wire-to-metric style terminal block installations be terminated with a “pin” style terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Pin Terminal | Type | Vinyl Insulated Pin Terminal |
Conductor Size | 12-10 AWG | Insulation Type | Insulated Vinyl |
Voltage Rating | 300 V | Material | Copper |
Color Code | Yellow | Insulation Material | PVC |
Finish | Electro Tin-Plated | Temperature Rating | 105 degrees C |
Color | Yellow | Standards | UL E9809 Listed |
UPC | 786210034201 |
Packages
500 - UNIT = (500) | 5000 - UNIT = 5000 |