Abbotsford
idi301033j

IDEAL INDUSTRIES 30-1033J In-Sure™ Push-In Wire Connector (250/Box), Orange

Price $53.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1033J

Description

In-Sure™ push-in wire connector with low insertion force for fast and easy connections. No-twist connection reduces repetitive motion fatigue. Compact size makes installation easy. Clear shell gives visual verification of connection. UL Listed to 486C and CSA Certified to C22.2 #188. UL 467 Listed for grounding and bonding applications.


Ergonomic design for easy grip and comfortable installation

Low insertion force for fast and easy connections

Clear shell gives visual verification of connection

Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)

Approved for bonding and grounding applications

The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used.

The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection.

The ergonomic design is easier to grip which means more comfortable push-in connections.

The compact size makes for easy installations in even the tightest spots or shallow boxes, and the tough, flame-retardant shell stands up to the harshest environments.

UL Listed, CSA Certified, and rated to 600V – the In-Sure saves time and improves productivity while perfecting connections.

Specifications

Brand Name Ideal Sub Brand In-Sure™
Type Push-In Voltage Rating 600/1000 V
Color Orange Temperature Rating 105 C
Standards CSA C22.2 #188, 486C/467 UL Listed, RoHS Application For Grounding And Bonding Applications
UPC 783250693559

Packages

6 - UNIT - (6)
Customers who bought this item also bought