
IDEAL INDUSTRIES 30-10L22 In-Sure Lever Wire Connector, 2-Port
Description
In-Sure® Lever Wire Connectors 2-Port (150/BX)
Specifications
Brand Name | Ideal | Sub Brand | In-Sure™ |
Item Name | Lever Wire Connector | Voltage Rating | 600 V |
Conductor Size | 24-12 AWG | Series/Model | L22 |
Connection Type | Push-In | Material | Polycarbonate |
Color | Blue/Transparent | Insulation Material | Nylon |
Number of Ports | 2 | Length | 0.56 in |
Temperature Rating | 105 °C | Standards | CE Certified, cUL Listed, UL Listed, UL 486C, UL 467, RoHS Compliant, UL 94 V-2 Flammability Rating |
Application | For Splicing Solid and Stranded Wires | UPC | 783250295234 |
Packages
10 - UNIT - (10) |