
WAGO 221-412/K194-4045/000-10 COMPACT Splicing Connector (550./Jar), Orange
Description
COMPACT Splicing Connector; for all conductor types; max. 4 mm²; 2-conductor; with levers; transparent housing; Surrounding air temperature: max 85°C (T85); 4,00 mm²; transparent.
Specifications
Brand Name | Wago Corp | Sub Brand | Lever-Nuts™ |
Item Name | Splicing Connector | Type | Compact |
Voltage Rating | 600 V | Amperage Rating | 32 A |
Conductor Size | 24-12 AWG Solid/Stranded/Finely Stranded | Series/Model | 221 |
Number of Conductors | 2 | Connection Type | Push-In |
Color | Orange/Transparent | Contact Material | Copper |
Insulation Material | Polycarbonate | Length | 0.732 in |
Temperature Rating | 85 °C | Standards | UL 486C, UL 94-V2 Flammability Rating |
Packages
1 - UNIT - 1 |