WAGO 2773-402/K000-0002 2-Conductor PUSHWIRE COMPACT Splicing Connector (120/Pack), Transparent
Description
PUSHWIRE® COMPACT splicing connector; for solid and stranded conductors; max. 4 mm²; 2-conductor; transparent housing; white cover; Surrounding air temperature: max85°C (T85); 4,00 mm²; transparent
Specifications
Brand Name | Wago Corp | Sub Brand | Pushwire® |
Item Name | Splicing Connector | Type | Compact |
Voltage Rating | 600 V | Amperage Rating | 32 A |
Conductor Size | 20-12 AWG Solid, 18-12 AWG Stranded | Series/Model | 2773 |
Number of Conductors | 2 | Connection Type | Push-In |
Color | Transparent/White | Contact Material | Copper |
Insulation Material | Polycarbonate | Length | 0.732 in |
Temperature Rating | 85 °C | Standards | UL 486C, UL 467, UL 94-V2 Flammability Rating |
UPC | 055143927271 |
Packages
1 - UNIT - 1 |