Abbotsford
idi301162

IDEAL INDUSTRIES 30-1162 18-8 AWG UnderGround® Model 62 Wire Connector (20/Card), Gray/Red

Price $42.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1162

Description

Gy/red Wire Conn


100% Silicone-based sealant protects against moisture and corrosion

Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applications

Swept wing design is built for comfort and efficiency

Eliminates the need for heat-shrink or excessive taping

Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applications

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements.

The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping.

WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486D for use in damp or wet locations that are above ground.

Due to the pre-filled silicone sealant, WeatherProof Wire Connectors are designed as a one-use only connection.

Not for use in continual submersion applications.

Specifications

Brand Name Ideal Sub Brand WeatherProof®
Type Model 62® Connector Color Gray/Red
Temperature Rating 105 C Standards UL listed to 486D for use in damp/wet locations
Application Handles wire sizes from #18 to #8 AWG copper. Minimum of 2 #18 AWG. Maximum of 3 #10 AWG. UPC 783250758159

Packages

5 - UNIT - (5)
Customers who bought this item also bought