
IDEAL INDUSTRIES 30-20L25J In-Sure Lever Wire Connector, 5-Port
Description
In-Sure® Lever Wire Connectors 5-Port (200/JR)
Specifications
Brand Name | Ideal | Sub Brand | In-Sure™ |
Item Name | Wire Connector | Voltage Rating | 600 V |
Amperage Rating | 20 A | Conductor Size | 24-12 AWG Solid/Stranded |
Material | Polycarbonate | Color | Blue |
Contact Material | Copper | Number of Ports | 5 |
Length | 1.23 in | Temperature Rating | 221 °F |
Standards | UL Listed, cUL Listed, CE Certified, IEC/EN, RoHS Compliant, UL 94 V-2 Flammability Rating | UPC | 783250625246 |
Packages
6 - UNIT - (6) |