Abbotsford
mar331kp

ABB 331KP Marrette® XTP® Wire Connector (500/Resealable Bag), Orange

Price $0.1186 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB
Manufacturer #:331KP

Description

Marrette® XTP® Wire connector is a high quality, made of tough durable polypropylene, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition. Comes as resealable bag with 500 units.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Orange Standards UL E9809
UPC 067396331002

Packages

500 - UNIT = (500) 5000 - UNIT = 5000
Customers who bought this item also bought