Abbotsford
mar833jar1000

ABB #22-#8 Marrette 833 Wire Connector (1000/Jar), Yellow

Price $0.1919 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:833-JAR1000

Description

The Marrette 833 is an outstanding wire connector with an ergonomic wing design which can take a wide range of wire combinations ranging from #22 to #8 AWG. 1000 pieces, Packed in plastic jar.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Wide Range/Ergonomic, Compact Design, Winged
Voltage Rating 600 V Circuits, 1000 V Lighting Fixture and Sign Conductor Size 22-8 AWG Copper
Color Yellow Insulation Material Polypropylene
Temperature Rating 105 °C Standards UL Listed, CSA Certified
UPC 067396017142

Packages

1000 - UNIT - (1000) 6000 - UNIT - 6000 144K - UNIT - 144,000
Customers who bought this item also bought