3M CANADA DBR-6 SPLICE KIT DIRECT BURIAL5 #16 - 3 #10
Description
3M underground electrical wire connectors splice and effectively moisture-seal two or more conductors for remote-control circuits in irrigation and landscape lighting systems.
Specifications
Brand Name | 3M | Item Name | Splice Kit |
Type | Direct Burial, Insulated | Voltage Rating | 600 V |
Conductor Size | 16-10 AWG | Material | Steel and Polypropylene |
Temperature Rating | -40 to 105 °C | Series/Model | MVU |
Length | 106.6 mm | Includes | Scotchlok Electrical Spring Connector |
Standards | CSA LR91920, C22.2 No.198.2, UL E102356, 486D, RoHS Compliant | UPC | 054007697565 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |