
3M CANADA DBR/Y-6 600V 18-10 AWG 3M™ Direct Bury Splice Kit, 25/Case
Description
The 3M™ Direct Bury Splice Kit is used to electrically connect two or more pre-stripped copper wires and moisture seal the connection for direct burial. This flame-retardant kit is rated up to 600V, and is UL-listed for direct bury applications. It is suitable for water-intensive applications such as golf courses, irrigation controls and outdoor lighting. This kit contains a 3M™ Spring Connector R/Y+ and a high-impact, UV-resistant tube prefilled with 3M™ Moisture-Resistant Grease.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | Splice Kit | Type | Direct Bury, Cold-Shrink |
Voltage Rating | 0.6/1 kV | Conductor Size | 18-10 AWG |
Color | Red/Yellow | Temperature Rating | 32 - 120 °F |
Standards | UL Listed | UPC | 051128585733 |
Packages
25 - UNIT - (25) |