
3M CANADA 5301 5300 Series Pigtail Motor Lead Splicing Kit
Description
The 3M™ Motor Lead Pigtail Splice Kit makes three splices. Lugs are not included in kits. Feeder of 2-1/0 AWG (35-50 sq mm), motor lead 4-1/0 AWG (25-50 sq mm).
Specifications
Brand Name | 3M | Item Name | Pigtail Splice Kit |
Type | Motor Lead | Voltage Rating | 0 - 1000 V |
Conductor Size | 10-4 AWG Feeder Cable, 12-4 AWG Motor Lead | Material | Copper Lug, EPDM Rubber Insulation |
Color | Black | Temperature Rating | 90 - 130 °C |
Series/Model | 5300 | Length | 4 in |
For Use With | 1-Hole Copper Compression Lugs | Includes | (3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Tubes Of Silicone Grease (1) Instruction Sheet |
Standards | CSA Certified, RoHS Compliant | UPC | 054007122630 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |