
3M CANADA 5300 3M™ Motor Lead Pigtail Splice 5300, 1 kV, 1-Hole Lug Connection, 14-10 AWG (feeder), 16-12 AWG (motor lead)
Description
The 3M™ Motor Lead Pigtail Splice Kit makes three splices. Lugs are not included in kits. Feeder of 2-1/0 AWG (35-50 sq mm), motor lead 4-1/0 AWG (25-50 sq mm).
Specifications
Brand Name | 3M | Item Name | Motor Lead Pigtail Splice Kit |
Type | 1-Conductor, Non-Shielded | Voltage Rating | 1000 V |
Conductor Size | 14-10, 16-12 AWG | Material | EPDM Rubber |
Color | Black | Length | 2.1 in |
Includes | Pigtail Lug Cover, Mastic Sealing Strip, Silicone Grease Lubricant, Instruction Manual | Standards | CSA Certified |
UPC | 054007083177 |
Packages
1 - UNIT - 1 |