Abbotsford
cab2rw90alblk

2 AWG 600V RW90 X-LINK Aluminum Cable, Black

Price $2.2183 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2-01RW90-ALUM-BK

Description

RW90 High Speed (HS) XLPE, Low-Voltage Power 600V, CSA Type RW90, Single Conductor, Aluminum. 8 AWG thru 2 AWG Class B compact stranded aluminum alloy (8000 Series) per ASTM B800 and ASTM B801. 1 AWG thru 350 kcmil compact stranded SIW aluminum alloy (8000 Series) per ASTM B800, ASTM B801 and ASTM B836. 400 kcmil thru 1000 kcmil Class B compact stranded aluminum alloy (8000 Series) per ASTM B800 and ASTM B801. Rated 90°C wet and dry locations. UV/sunlight-resistant, moisture-resistant and flame-retardant insulation in all colors. Meets cold bend and cold impact tests at -40°C. Excellent electrical, thermal and physical properties. Resistant to crush, compression cuts and heat deformation. Rated for direct burial. High Speed (HS) cable features a specially designed XLPE insulation that allows for fast and easy cable pulls.

Packages

300 - UNIT - 300 900 - UNIT - 900
Customers who bought this item also bought