Abbotsford
cab4rw90alblk

4 AWG 600V RW90 X-LINK Aluminum Cable, Black

Price $1.9306 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:4-01RW90-ALUM-BK

Description

RW90 cables are primarily use for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM Conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).

Packages

300 - UNIT - 300 1500 - UNIT - 1500
Customers who bought this item also bought