Abbotsford
cab1/0barecu300

300mtr 1/0 AWG Stranded Bare Copper Stranded Cable

Price $17.4921 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BST19S1/0

Description

1/0 19STR SD BARE CU Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.

Specifications

Brand Name Service Wire Item Name Bare Wire
Type Soft Drawn Copper,Stranded Length 120 in
Conductor Material Copper Weight 0.323 lb
UPC 662870016071

Packages

300 - UNIT - 300 305 - UNIT - 305